Beli tachometer krisbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Takometer DigitalDeskripsi:Wide measurement range and high resolution40 readings memories Built-in laser pointer 5 digits LCD displayatribut:
- Contact Test Range (rpm): 2-20000
- Dimensions (mm): 160x60x42
- Accuracy (%): ± 0.05
- Detecting Distance (mm): 50 to 500
- Non Contact Test Range (rpm): 2 to 99999
- Power Source (V): Battery 9
- Resolution (rpm): 0.1 (2 to 9999.9), 1 (over 10000)
- Sampling Time (s): 0.5 (over 120 rpm)
- Lutron Digital TachometerDeskripsi:Pengukuran RPM non-kontak dengan sensor optik presisi. Cocok untuk pengujian motor, kipas, dan sistem rotasi industri.atribut:
- Accuracy (%): ±0.05
- Oxford Precision Digital TachometerDeskripsi:Features:- This Digital Tachometer provides fast and accurate Non-contact RPM and surface speed measurements of rotating objects.- This tachometer is used the CPU technique, photo-electrical technique, and junction laser technique for one instrument combined PHOTO TACH. (RPM&REV).- Two test modes: rotate speed mode (unit: RPM) & count mode (unit: REV)Notes- Battery not includedatribut:
- Overall Width (mm): 58
- Overall Depth (mm): 39
- Accuracy: ±(0.05%+1 digits)
- Display: LCD
- Measuring Distance (mm): 50 to 500
- Number of Digits: 5
- Overall Length (mm): 160
- Product Type: Tachometer - Non-contact - RPM
- Range (rpm): 2 - 99999
- Benetech Digital TachometerDeskripsi:- Tachometer Benetech adalah alat ukur putaran (rpm) dari Benetech.- Dilengkapi berbagai fitur standard Benetech.atribut:
- Accuracy (%): ±0.05
- ONO SOKKI Digital TachometerDeskripsi:Easy to use and high performance compact handheld contact type digital tachometer. While holding it with one hand, lightly press it against the rotary shaft to obtain r / min direct reading measurement results on the handheld display. Also, line speed measurement of m / min or mm / s is possible by combining the peripheral speed ring. Wide measurement range (resolution 0.1r / min or 1r / min) from 0.5 to 10000r / min While the measurement switch is being pressed, the measurement display value changes automatically every 1 second. Equipped with a memory function that is convenient for confirming measurement results Designed to be familiar and easy to use due to ergonomics. Can also be used as a perimeter by using the peripheral speed ring. Holds the last measured value for about 30 seconds after measurement
- SHIMPO Tachometeratribut:
- UNSPSC: 41112802
- Brand: SHIMPO
- Product Type: Tachometer
- CP Digital TachometerDeskripsi:Tachometer adalah alat untuk mengukur kecepatan RPM.atribut:
- Accuracy: +- (0.05% + 1 digital)
- Dimensions (mm): 210x74x37
- Sampling Time (s): 0.8
- TESTO TachometerDeskripsi:Do you need to measure the rpm of rotating objects or record the length and speed of conveyor belts and rotors? The testo 470 tachometer is a compact tool that makes it possible to carry out these measurements.Multiple functions in one tachometerIn the case of optical rpm measurement, you can use the testo 470 tachometer to record how fast a rotating object rotates. Thus, for example, you can check whether motors, shafts and fans are functioning correctly in order to spot any impending defects due to overload at an early stage.For rpm measurement, simply stick a reflective marker on the measurement object and aim the visible red beam at the reflective marker. The measurement can then start (at a distance of up to 600 mm between tachometer and measurement object). The tachometer is easy to operate using one hand.However, the testo 470 tachometer not only provides the functions of an optical tachometer, it also functions as a mechanical tachometer: Attach the adapter for the probe tip and measure the rpm mechanically. Attach the wheel to also measure speeds and lengths of rotors/conveyor belts.You get the testo 470 tachometer in a transport case with practical accessories (reflective markers, softcase, etc.). Product Includes: testo 470 tachometer with softcase, reflective markers, adapter, probe tip, wheels 0.1 m and 6", batteries, transport case and calibration protocol.
- Line Seiki Hand TachometerDeskripsi:-Both contact and non-contact measurement are possible.- Circumfential speed is measurable (contact type only) -For RPM checks of machines and inspection systems. -With storage caseatribut:
- Resolution: 0.1rpm
- FLUKE Combo TachometerDeskripsi:The Fluke 931 tachometer is a handheld tachometer, which integrates the contact and non-contact speed measurement functions and can accurately measure the revolutions per minute (RPM) or surface speed and distance. Fluke 930 is equivalent to a Fluke 931 with minimum configuration. With only the non-contact measuring function provided, it's more affordable and offers consistent quality. Applications: - Heavy manufacturing environments, e.g. automotive, textile, pulp and paper, metalwork. - Water purification plants. - Machining and chemical manufacturing plants. - HVAC compressors for industrial systems.atribut:
- Range: Optical (non-contact) measurement: 1 to 99999 revolutions/minuteContact measurement: 1 to 19999 revolutions/minute (Fluke 931 only)
- Precision (%): ±0.02 RD+1
- Sensing Distance: (optical) 500 mm
- Battery Type: (2) 1.5V LR6 (alkaline) AA battery
- Battery Life: About 40 hours
- Operating Temperature: 0°C to 50°C
- Storage Temperature: -20°C to 70°C
- FLUKE ESP Non-Contact TachometerDeskripsi:Handheld and compact, the non-contact tachometer accurately measures revolutions per minute, surface speed, and distance. With a signal detection reminder to avoid invalid detection actions, the tachometer also features a 6-digit backlight display that makes data easy to read.atribut:
- Temperature (°C): Operating : 0 - 50; Storage : '-4 - 158
- Dimensions (mm): 175 x 60 x 28
- Precision (Speed Measurement): ±0.02% RD+1
- Battery Type (V): 2 x 1.5 V LR6 (alkaline) AA battery
- Battery Life (hour): 40
- monotaro Digital Tachometer (Penghitung Putaran)Deskripsi:A compact, lightweight size, convenient style for carrying mobile phones. Non-contact, safe, easy to measure. Reflective tape for measurement attached. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function. With auto power off function to prevent battery drain due to forgetting (cancellation possible). Convenient backlight function when working in the dark. To check the rotation speed of rotating bodies such as motors.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Measurement Pricision: ± (0.02% rdg + 1 dgt)
- Measuring Range: 100 - 99999
- Sampling: 2 times / s
- Dimensions (Width W x Height H x Depth D) (mm): 50.9 x 132.9 x 24.7
- Accessories: Instruction manual, strap, protective cover, reflective tape (20 x 150 mm 5 sheets included)
- Batteries: Two AAA (1.5 V) batteries
- Battery Life (continuous use): About 30 (when using alkaline dry batteries)
- Operating Temperature and Humidity Range (°С): 0 to +50, 70% RH or less (with no condensation)
- Resolution Capability (rpm): 0.1 (100 to 19999.9rpm), 1 (other than the left)
- Storage Temperature/Humidity Range (°С): -20 to +60, 80% RH or less (with no condensation)
- Sojipro Digital RPM Tachometeratribut:
- Accuracy (%): 0.05 +1 digit
- Battery Consumption (mA): 30
- Dimensions (mm): 130x68x26
- Display: 18mm LCD Display (5 Digit)
- Measure Ability (rpm): 2.5-99.999
- Measurement Distance (mm): 50-500
- Memory: Last Measurement, Maximum Value, Minimum RPM
- Power: 1x 9V 6F22
- Resolution (rpm): 0.1 (From 2.5 to 999.9), 1 (Over 1000)
- Sampling Time (s): 0.8 (Over 60 RPM)
- Time Base: 6MHz Quartz Crystal Oscillator
- Insize Non-contact Digital Tachometer (Pengukur RPM)Deskripsi:- Max/min/average, last measured value hold function; - Display backlight; - Automatic power off
- Smart Sensor TachometerDeskripsi:Digital Tachometer digunakan untuk pengukuran RPM mesin seperti mesin mobil, dll.Memiliki LCD display dengan ukuran besar dan kualitas yang baik sehingga memudahkan pembacaan hasil.Ukuran yang portable sehingga dengan mudah dibawa berpergian dan mengukur di tempat-tempat yang berbeda.
- Custom Digital Tacho Meteratribut:
- Set Contents: Reflective tape (10 sheets)
- Measurement Range (rpm): 6.0 to 99999.9
- Resolution (rpm): 0.1 to 1
- Detection Distance (mm): 50 to 300
- Power Supply: AAA battery x 4 (sold separately)
- Accessories: Reflective Tape 10 Sheets
- Measurement Method : Non-contact method
- Purpose of Use: Inspection of rotating equipment such as motors. Measurement of the automobile timing belts.
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
Daftar Harga tachometer krisbow Terbaru October 2026
| KRISBOW Takometer Digital | Rp2.499.900 |
| Lutron Digital Tachometer | Rp2.599.900 |
| Oxford Precision Digital Tachometer | Rp1.999.900 |
| Benetech Digital Tachometer | Rp549.900 |
| Extech Tachometer | Rp4.199.900 |
| Wipro Tachometer | Rp659.900 |
| ONO SOKKI Digital Tachometer | Rp4.999.900 |
| SHIMPO Tachometer | Rp3.699.900 |
| CP Digital Tachometer | Rp1.099.900 |
| TESTO Tachometer | Rp6.299.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)
































































































































































/P102229132-1.jpg)

/9hP106623341-1.jpg)
/e7P104565511-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)